!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
RETAINING COMPOUND, GREEN, 250 ML BOTTLE, 10 MIN WORKING TIME

RETAINING COMPOUND, GREEN, 250 ML BOTTLE, 10 MIN WORKING TIME

LOCTITE

RETAINING COMPOUND, GREEN, 250 ML BOTTLE, 10 MIN WORKING TIME close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RETAINING COMPOUND, GREEN, 250 ML BOTTLE, 10 MIN WORKING TIME

RETAINING COMPOUND, GREEN, 250 ML BOTTLE, 10 MIN WORKING TIME

LOCTITE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $334.57 / EACH

EHC: EHC :
Min Qty 10 = $3,345.70

Compliance and Restrictions

This product must be purchased in multiples of 10 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LCT231101R
  • Mfr. Model # 231101
  • UNSPSC # 31201601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

This retaining compound is green in colour and comes in a 250 mL bottle. It meets the standards for NSF, Registered to NSF Category P1, RoHs, and WRAS. This retaining compound has a working time of 10 minutes.

Technical Specs

  • ItemRetaining Compound
  • Retaining Compounds PropertiesFor Close-Fitting Parts, Oil Tolerant
  • Container TypeBottle
  • Maximum Operating Temperature300 Degrees F
  • ColourGreen
  • Chemical BaseUrethane Methacrylate
  • Flash Point212 Degrees F
  • Product FormLiquid
  • Specific Gravity1.07
  • VOC Content0.018
  • For Material Type Steel
  • Container Size 250 mL
  • Working Time 10 min
  • Minimum Operating Temperature -65 Degrees F
  • Standards NSF, Registered to NSF Category P1, RoHs, WRAS
  • Cure Type Anaerobic
  • Maximum Viscosity 125 cP
  • Retaining Compound Strength High
  • Storage Requirements 8 Degrees to 21 Degrees C
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list