!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
RETAINING COMPOUND, GREEN, 10 ML BOTTLE, 10 MIN WORKING TIME

RETAINING COMPOUND, GREEN, 10 ML BOTTLE, 10 MIN WORKING TIME

LOCTITE

RETAINING COMPOUND, GREEN, 10 ML BOTTLE, 10 MIN WORKING TIME close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RETAINING COMPOUND, GREEN, 10 ML BOTTLE, 10 MIN WORKING TIME

RETAINING COMPOUND, GREEN, 10 ML BOTTLE, 10 MIN WORKING TIME

LOCTITE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $33.81 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # LCT231097R
  • Mfr. Model # 231097
  • UNSPSC # 31201601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Product Details

This retaining compound is green in colour and comes in a 10 mL bottle. It meets the standards for NSF, Registered to NSF Category P1, RoHs, WRAS. This retaining compound has a working time of 10 minutes.

Technical Specs

  • Item Retaining Compound
  • Retaining Compounds Properties For Close-Fitting Parts, Oil Tolerant
  • Container Type Bottle
  • Maximum Operating Temperature 300 Degrees F
  • Colour Green
  • Chemical Base Urethane Methacrylate
  • Flash Point 212 Degrees F
  • Product Form Liquid
  • Specific Gravity 1.07
  • VOC Content 0.018
  • For Material Type Steel
  • Container Size 10 mL
  • Working Time 10 min
  • Minimum Operating Temperature -65 Degrees F
  • Standards NSF, Registered to NSF Category P1, RoHs, WRAS
  • Cure Type Anaerobic
  • Maximum Viscosity 125 cP
  • Retaining Compound Strength High
  • Storage Requirements 8 Degrees to 21 Degrees C

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list