!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
RETAINING COMPOUND, HIGH-STRENGTH/HIGH-VISCOSITY, SLIP FIT, GREEN, 1 L

RETAINING COMPOUND, HIGH-STRENGTH/HIGH-VISCOSITY, SLIP FIT, GREEN, 1 L

LOCTITE

RETAINING COMPOUND, HIGH-STRENGTH/HIGH-VISCOSITY, SLIP FIT, GREEN, 1 L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RETAINING COMPOUND, HIGH-STRENGTH/HIGH-VISCOSITY, SLIP FIT, GREEN, 1 L

RETAINING COMPOUND, HIGH-STRENGTH/HIGH-VISCOSITY, SLIP FIT, GREEN, 1 L

LOCTITE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,048.72 / EACH

EHC: EHC :
Min Qty 2 = $2,097.44

Compliance and Restrictions

This product must be purchased in quantities of 2 or more. Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LCT1835206
  • Mfr. Model # 1835206
  • UNSPSC # 31200000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.6 lbs

Product Details

This high-strength, high-viscosity 680 retaining compound fills gaps between loose fitting components to increase the strength of cylindrical, non-threaded assemblies. Its green, slip-fit formula is fast curing and primerless, oil-tolerant, and has a 180 Degrees C rating. Available in a one-litre bottle.

Technical Specs

  • ItemRetaining Compound
  • Retaining Compounds PropertiesFor Close-Fitting Parts, High Temperature-Resistant, Oil Tolerant
  • Working Time4 min
  • Full Cure Time24 hr
  • Chemical BaseMethacrylate Ester
  • Flash Point199.94 Degrees F
  • Minimum Viscosity750 cP
  • Retaining Compound StrengthHigh
  • Storage Requirements8 Degrees to 21 Degrees C
  • For Material Type Metal
  • Container Size 1 L
  • Colour Green
  • Standards Norm 61, NSF/ANSI
  • Cure Type Anaerobic
  • Maximum Viscosity 1,750 cP
  • Product Form Liquid
  • Specific Gravity 1.1
  • VOC Content 0.0043

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list