!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
RETAINING COMPOUND, HIGH-STRENGTH, FAST CURE, PRESS FIT, GREEN, 1 L

RETAINING COMPOUND, HIGH-STRENGTH, FAST CURE, PRESS FIT, GREEN, 1 L

LOCTITE

RETAINING COMPOUND, HIGH-STRENGTH, FAST CURE, PRESS FIT, GREEN, 1 L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RETAINING COMPOUND, HIGH-STRENGTH, FAST CURE, PRESS FIT, GREEN, 1 L

RETAINING COMPOUND, HIGH-STRENGTH, FAST CURE, PRESS FIT, GREEN, 1 L

LOCTITE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,000.52 / EACH

EHC: EHC :
Min Qty 2 = $2,001.04

Compliance and Restrictions

This product must be purchased in quantities of 2 or more. Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # LCT1835917
  • Mfr. Model # 1835917
  • UNSPSC # 31200000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.59 lbs

Product Details

Use this high-strength, 648 retaining compound to fill gaps between close fitting parts to increase strength and performance for dynamic, axial, and radial loads. Its green, press-fit formula is fast curing and primerless, oil-tolerant, and has a 180 Degrees C rating. Available in a one-litre bottle.

Technical Specs

  • Item Retaining Compound
  • Retaining Compounds Properties For Close-Fitting Parts, High Temperature-Resistant, Oil Tolerant
  • Container Type Bottle
  • Maximum Operating Temperature 355 Degrees F
  • Colour Green
  • Chemical Base Urethane Methacrylate
  • Flash Point 212 Degrees F
  • Product Form Liquid
  • Specific Gravity 1.01
  • VOC Content 0.03
  • For Material Type Metal
  • Container Size 1 L
  • Working Time 3 min
  • Minimum Operating Temperature -65 Degrees F
  • Standards DVGW (EN 751-1): NG 5146C00236, NSF P1 Reg No: 148350, WRAS (BS 6920): 0808532
  • Cure Type Anaerobic
  • Maximum Viscosity 500 cP
  • Retaining Compound Strength High
  • Storage Requirements 8 Degrees to 21 Degrees C

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list