!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
RETAINING COMPOUND, 641, 0.3 FL OZ BOTTLE, YELLOW, EASY TO DISASSEMBLE

RETAINING COMPOUND, 641, 0.3 FL OZ BOTTLE, YELLOW, EASY TO DISASSEMBLE

LOCTITE

RETAINING COMPOUND, 641, 0.3 FL OZ BOTTLE, YELLOW, EASY TO DISASSEMBLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RETAINING COMPOUND, 641, 0.3 FL OZ BOTTLE, YELLOW, EASY TO DISASSEMBLE

RETAINING COMPOUND, 641, 0.3 FL OZ BOTTLE, YELLOW, EASY TO DISASSEMBLE

LOCTITE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $42.85 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # LCT233546R
  • Mfr. Model # 233546
  • UNSPSC # 56111905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.045 lbs

Product Details

This retaining compound is yellow and comes in a 0.3 fluid ounce bottle. It meets the standards for 29 CFR 1910.1200. This retaining compound has a working time of 20 minutes.

Technical Specs

  • Item Retaining Compound
  • Retaining Compounds Properties Easy to Disassemble
  • Container Type Bottle
  • Maximum Operating Temperature 300 Degrees F
  • Colour Yellow
  • Standards 29 CFR 1910.1200
  • Cure Type Anaerobic
  • Maximum Viscosity 800 cP
  • Non-Toxic No
  • Retaining Compound Strength Medium
  • Storage Requirements 8 Degrees to 21 Degrees C
  • For Material Type Steel
  • Container Size 0.3 fl oz
  • Working Time 20 min
  • Minimum Operating Temperature -65 Degrees F
  • Full Cure Time 1 day
  • Chemical Base Methacrylate Ester
  • Flash Point 200 Degrees F
  • Minimum Viscosity 400 cP
  • Product Form Liquid
  • Specific Gravity 1.07
  • VOC Content 0.73 g/L

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list