!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
RETAINING COMPOUND, 680, 8.5 OZ BOTTLE, GREEN, FOR LOOSE-FITTING PARTS/HIGH STRENGTH

RETAINING COMPOUND, 680, 8.5 OZ BOTTLE, GREEN, FOR LOOSE-FITTING PARTS/HIGH STRENGTH

LOCTITE

RETAINING COMPOUND, 680, 8.5 OZ BOTTLE, GREEN, FOR LOOSE-FITTING PARTS/HIGH STRENGTH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RETAINING COMPOUND, 680, 8.5 OZ BOTTLE, GREEN, FOR LOOSE-FITTING PARTS/HIGH STRENGTH

RETAINING COMPOUND, 680, 8.5 OZ BOTTLE, GREEN, FOR LOOSE-FITTING PARTS/HIGH STRENGTH

LOCTITE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $308.32 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LCT1835196
  • Mfr. Model # 1835196
  • UNSPSC # 31201601
  • CATALOGUE PAGE # 1250
  • Shipping Weight 0.72 lbs

Product Details

This retaining compound is green and comes in a 8.5 fluid ounce bottle. It meets the standards for 29 CFR 1910.1200. This retaining compound has a working time of four minutes.

Technical Specs

  • Item680 Retaining Compound
  • Retaining Compounds PropertiesFor Loose Fitting Parts, High Strength
  • Container TypeBottle
  • Maximum Operating Temperature355 Degrees F
  • ColourGreen
  • Standards29 CFR 1910.1200
  • Cure TypeAnaerobic
  • Maximum Viscosity1,850 cP
  • Non-ToxicNo
  • Retaining Compound StrengthHigh
  • Storage Requirements8 Degrees to 21 Degrees C
  • For Material Type Steel
  • Container Size 8.5 fl oz
  • Working Time 4 min
  • Minimum Operating Temperature -65 Degrees F
  • Full Cure Time 1 day
  • Chemical Base Methacrylate Ester
  • Flash Point 200 Degrees F
  • Minimum Viscosity 650 cP
  • Product Form Liquid
  • Specific Gravity 1.1
  • VOC Content 4.74 g/L

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list