!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
NYLON RETAINERS, METRIC, KEYHOLE, ROUND, 8.5MM SHANK DIA, 25MM OVERALL L, BLACK, 25 PK

NYLON RETAINERS, METRIC, KEYHOLE, ROUND, 8.5MM SHANK DIA, 25MM OVERALL L, BLACK, 25 PK

APPROVED VENDOR

NYLON RETAINERS, METRIC, KEYHOLE, ROUND, 8.5MM SHANK DIA, 25MM OVERALL L, BLACK, 25 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
NYLON RETAINERS, METRIC, KEYHOLE, ROUND, 8.5MM SHANK DIA, 25MM OVERALL L, BLACK, 25 PK

NYLON RETAINERS, METRIC, KEYHOLE, ROUND, 8.5MM SHANK DIA, 25MM OVERALL L, BLACK, 25 PK

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $17.37 / PACKAGE of 25

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG40K624
  • Mfr. Model # 10372PK
  • UNSPSC # 31163202
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Product Details

This nylon retainer is made of nylon. Plus, it is black. It has an overall length of 25 mm and a 8.5 mm shank diameter. It has a dome head type and a metric system of measurement.

Technical Specs

  • Item Nylon Retainers
  • Shank Diameter 8.5 mm
  • Shank Type Keyhole
  • Head Type Dome
  • Head Diameter 17 mm
  • Maximum Hole Diameter 8.5 mm
  • Body Length 24 mm
  • System of Measurement Metric
  • Overall Length 25 mm
  • Material Nylon
  • Head Height 1 mm
  • Colour Black
  • Product Type Push-In Rivet
  • Material Grade/Class Not Graded

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list