!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
RESUSCITATION SHIELD, CPR, SOFT CASE, DUCK BILL VALVE, DISPOSABLE, RED, RUBBER-LIKE NYLON

RESUSCITATION SHIELD, CPR, SOFT CASE, DUCK BILL VALVE, DISPOSABLE, RED, RUBBER-LIKE NYLON

DYNAREX

RESUSCITATION SHIELD, CPR, SOFT CASE, DUCK BILL VALVE, DISPOSABLE, RED, RUBBER-LIKE NYLON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RESUSCITATION SHIELD, CPR, SOFT CASE, DUCK BILL VALVE, DISPOSABLE, RED, RUBBER-LIKE NYLON

RESUSCITATION SHIELD, CPR, SOFT CASE, DUCK BILL VALVE, DISPOSABLE, RED, RUBBER-LIKE NYLON

DYNAREX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $9.41 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # INN4923
  • Mfr. Model # 4923
  • UNSPSC # 42272303
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Product Details

This resuscitation shield is used during CPR. This large rubber-like bag with oxygen tubing has a duck-bill valve and exhalation port, reservoir tube, reservoir bag, and other necessary components. This shield comes in a soft red keychain case made of nylon. There's one shield per case and it is disposable.

Technical Specs

  • Item Resuscitation Shield In Soft Case
  • Kit Type Unitized
  • People Served 1
  • Case Material Nylon
  • Disposable Yes
  • Length 3 1/2 in
  • Standards ISO 5356-1 2004 BS EN ISO 10651-4
  • Size Universal
  • Number of Components 1
  • Case Type Keychain Bag
  • Case Colour Red
  • Height 5 1/2 in
  • Width 2 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list