!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
RESET VOLUME CONTROLLERS FOR VAV

RESET VOLUME CONTROLLERS FOR VAV

KMC CONTROLS

RESET VOLUME CONTROLLERS FOR VAV close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RESET VOLUME CONTROLLERS FOR VAV

RESET VOLUME CONTROLLERS FOR VAV

KMC CONTROLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $246.73 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4DDZ4
  • Mfr. Model # 4DDZ4
  • UNSPSC # 41112404
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Item Reset Volume Controller
  • Thermostat Required for Heating Direct Acting
  • Minimum Air Pressure 15 psi
  • Minimum Setpoint Range Minimum 0 to 1 in wc
  • Reset Start Point Minimum Setting 3 psi
  • Air Consumption 14.4 scim
  • Controller Action Reverse Acting
  • Mounting Orientation Horizontal, Vertical
  • Output Sensitivity 5 psi / 0.02 in wc
  • Mounting Hole Diameter 3/16 in
  • Controller Type Sub Master
  • Housing Colour Gray
  • Maximum Operating Temperature 120 Degrees F
  • Product Type Reset Volume Controller
  • Minimum Operating Temperature 40 Degrees F
  • Air Inlet Type Push-On
  • Thermostat Required for Cooling Reverse Acting
  • Reset Start Point Factory Setting 3 psi
  • Maximum Air Pressure 30 psi
  • Maximum Setpoint Range Min to 1 in wc
  • Reset Start Point Maximum Setting 8 psi
  • Signal Pressure - Maximum 6 in wc
  • Damper Action Normally Closed
  • Series 2000
  • Output Pressure Capability 0 to Supply Pressure
  • Housing Material ABS
  • Dial Face Type Paper Label
  • Includes Mounting Bracket
  • Standards RoHS Compliant
  • Application Variable Air Volume
  • Air Inlet Size 1/4 in
  • Weight 0.47 lb

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list