!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
RESET VOLUME CONTROLLER,13 TO 25 PSI

RESET VOLUME CONTROLLER,13 TO 25 PSI

JOHNSON CONTROLS

RESET VOLUME CONTROLLER,13 TO 25 PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RESET VOLUME CONTROLLER,13 TO 25 PSI

RESET VOLUME CONTROLLER,13 TO 25 PSI

JOHNSON CONTROLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $420.27 / EACH

EHC: EHC :
Min Qty 2 = $840.54

Compliance and Restrictions

  • None

This product must be purchased in quantities of 2 or more. Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # JHCP38001
  • Mfr. Model # P-3800-1
  • UNSPSC # 31251504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.95 lbs

Technical Specs

  • Item Reset Volume Controller
  • Thermostat Required for Heating Direct/Reverse Acting
  • Minimum Air Pressure 13 psi
  • Minimum Setpoint Range Minimum 0 to 1.6 in wg
  • Reset Start Point Minimum Setting 3 psi
  • Air Consumption 25 scim
  • Controller Action Direct/Reverse Acting
  • Mounting Orientation Horizontal, Vertical
  • Output Sensitivity 2.25 psi / 0.01 in wc
  • Housing Material Noryl
  • Housing Colour Black
  • Maximum Operating Temperature 85 Degrees F
  • Product Type Reset Volume Controller
  • Minimum Operating Temperature 60 Degrees F
  • Air Inlet Type Barb
  • Thermostat Required for Cooling Direct/Reverse Acting
  • Reset Start Point Factory Setting 8 psi
  • Maximum Air Pressure 25 psi
  • Maximum Setpoint Range 0.15 to 3.2 in wg
  • Reset Start Point Maximum Setting 10 psi
  • Signal Pressure - Maximum 10 psig
  • Damper Action Normally Open or Normally Closed
  • Series 3800
  • Output Pressure Capability 20 psig to Supply Pressure
  • Controller Type Direct Acting, Reverse Acting
  • Includes Mounting Bracket
  • Standards RoHS Compliant
  • Application Cooling, Heating
  • Air Inlet Size 3/8 in
  • Weight 1 lb

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list