!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
STORAGE TANK,15 IN OD,15 GAL CAP

STORAGE TANK,15 IN OD,15 GAL CAP

PEABODY ENGINEERING

STORAGE TANK,15 IN OD,15 GAL CAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
New Item
STORAGE TANK,15 IN OD,15 GAL CAP

STORAGE TANK,15 IN OD,15 GAL CAP

PEABODY ENGINEERING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $256.80 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG406U05
  • Mfr. Model # 01-28961
  • UNSPSC # 24111803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.6 lbs

Technical Specs

  • Item Storage Tank
  • Graduation Mark Increments 1 gal
  • Overall Diameter 15 in
  • Standards NSF/ANSI/CAN 61 Certified
  • Tank Material Thickness 1/4 in
  • Maximum Operating Temperature 140 Degrees F
  • Fill Cap Diameter 19 in
  • Shape Round
  • Tank Wall Style Single Wall
  • Fill Opening Diameter 15 in
  • Liquid Storage Capacity 15 gal
  • Overall Height 25 1/2 in
  • Tank Material HDPE
  • Tank Opening Type Open Top
  • Colour Natural
  • Maximum Liquid Temperature 140 Degrees F
  • Tank Orientation Vertical

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list