!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
REPLACEMENT HOOD, SPUN BOND PP/CO-POLYESTER, UNIVERSAL, NIOSH, FOR CA200 SERIES PAPR

REPLACEMENT HOOD, SPUN BOND PP/CO-POLYESTER, UNIVERSAL, NIOSH, FOR CA200 SERIES PAPR

NORTH

REPLACEMENT HOOD, SPUN BOND PP/CO-POLYESTER, UNIVERSAL, NIOSH, FOR CA200 SERIES PAPR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
REPLACEMENT HOOD, SPUN BOND PP/CO-POLYESTER, UNIVERSAL, NIOSH, FOR CA200 SERIES PAPR

REPLACEMENT HOOD, SPUN BOND PP/CO-POLYESTER, UNIVERSAL, NIOSH, FOR CA200 SERIES PAPR

NORTH

Clearance Price :
$100.35 / BOX of 3

Your Price : $200.70 / BOX of 3

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # NONPA132
  • Mfr. Model # PA132
  • UNSPSC # 46182007
  • CATALOGUE PAGE # 1417
  • Shipping Weight 1.448 lbs

Product Details

This Primair 100 universal replacement hood for PA131 with a neck seal is made of spun bond polypropylene and has co-polyester lenses. It is for use with Compact Air 200 series powered air-purifying respirators and CF1000 supplied air-respirator systems. The general purpose hood meets the NIOSH standard and includes three hoods with collars.

Technical Specs

  • ItemHood
  • Headgear SizeUniversal
  • Includes3 Hoods with Collar
  • ApplicationGeneral Purpose
  • StandardsNIOSH Approved
  • Headgear Type Hood
  • System Type PAPR System, SAR System
  • Lens Material Co-Polyester
  • Colour White
  • Series 100

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list