!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
REPLACEMENT LENS,POLYCARBONATE,ONE SIZE

REPLACEMENT LENS,POLYCARBONATE,ONE SIZE

SALISBURY

REPLACEMENT LENS,POLYCARBONATE,ONE SIZE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
REPLACEMENT LENS,POLYCARBONATE,ONE SIZE

REPLACEMENT LENS,POLYCARBONATE,ONE SIZE

SALISBURY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $511.83 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SAL10000PP
  • Mfr. Model # 10000-PP
  • UNSPSC # 42131613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.0 lbs

Technical Specs

  • ItemReplacement Lens
  • Arc Flash PPE Category4
  • Compatible with Manufacturer Model NumberFH100PRG-PP, FH65PRG-PP
  • FeaturesDouble Curved Lens Limits Visual Distortion and Greatly Reduces Eye Strain, Frameless Design Increases Viewing Area By Over 20%, Weight Balancing Frame Increases Comfort By Reducing Neck Strain for Users, Nanotechnology Allows Improved Shield Transparency Which Provides Better Visibility and Color Recognition In Poorly Lit Rooms, Venting Allows Usage for Longer Periods of Time
  • IncludesFace Shield
  • Includes Anti-Static Visor CoatingNo
  • StandardsANSI Z87+S, ASTM F2178, NFPA 70E
  • Visor Height22 in
  • Visor Thickness0.09 in
  • ATPV Rating 100 cal/sq cm
  • Compatible with Brand Honeywell Salsbury PrismShield Plus
  • Face Shield Component Replacement Lens
  • For Use With Mfr. No. FH100PRG-PP, Mfr. No. FH65PRG-PP
  • Includes Anti-Fog Visor Coating Yes
  • Includes Scratch-Resistant Visor Coating Yes
  • Visor Colour Bronze
  • Visor Material Polycarbonate
  • Visor Width 13 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list