!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
REPLACEMENT LENS, PC, ANTI-SCRATCH, ANTI-FOG, CLEAR, CSA, UV, STANDARD

REPLACEMENT LENS, PC, ANTI-SCRATCH, ANTI-FOG, CLEAR, CSA, UV, STANDARD

NORTH

REPLACEMENT LENS, PC, ANTI-SCRATCH, ANTI-FOG, CLEAR, CSA, UV, STANDARD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
REPLACEMENT LENS, PC, ANTI-SCRATCH, ANTI-FOG, CLEAR, CSA, UV, STANDARD

REPLACEMENT LENS, PC, ANTI-SCRATCH, ANTI-FOG, CLEAR, CSA, UV, STANDARD

NORTH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $8.65 / EACH

EHC: EHC :
Min Qty 10 = $86.50

Compliance and Restrictions

  • None

This product must be purchased in multiples of 10 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # NON500LRLHS
  • Mfr. Model # 500LRLHS
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 856
  • Shipping Weight 0.039 lbs

Product Details

These standard replacement lenses with 99.9% UV protection are made of polycarbonate and come in clear. They have anti-scratch anti-fog hydrophilic hydrophobic lenses that meet the CSA Z94.1 standard and are suitable for use with T5900NBLHS North Adaptec safety glasses.

Technical Specs

  • ItemReplacement Lens
  • Compatible with SeriesNorth Adaptec
  • For Use WithT5900NBLHS
  • Includes Scratch-Resistant Lens CoatingYes
  • Lens MaterialPolycarbonate
  • UV Protection99.9%
  • Compatible with Brand Uvex
  • Eyewear Size Standard
  • Includes Anti-Fog Lens Coating Yes
  • Lens Colour Clear
  • Standards ANSI, CSA, MCEPS
  • Lens Coating Anti-Fog, Anti-Scratch
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list