!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
REPLACEMENT FINE JAW FOR MILWAUKEE FORCELOGIC, 5 3/16 IN L, 2 LB

REPLACEMENT FINE JAW FOR MILWAUKEE FORCELOGIC, 5 3/16 IN L, 2 LB

MILWAUKEE

REPLACEMENT FINE JAW FOR MILWAUKEE FORCELOGIC, 5 3/16 IN L, 2 LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
REPLACEMENT FINE JAW FOR MILWAUKEE FORCELOGIC, 5 3/16 IN L, 2 LB

REPLACEMENT FINE JAW FOR MILWAUKEE FORCELOGIC, 5 3/16 IN L, 2 LB

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $841.24 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL49-16-2778
  • Mfr. Model # 49-16-2778
  • UNSPSC # 27112700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.42 lbs

Product Details

This wire-cutting jaw effortlessly cuts through 777.7 MCM fine-stranded copper wire and measures 5¹³/100 length x 4⁸³/100 width x 0.56-inch height. It is available in one piece and is suitable for use with an M18 Force Logic cable cutter. The replacement jaw features jaw markings for easy identification and optimized blade geometry.

Technical Specs

  • Item Replacement Jaw Fine
  • Compatible Use With M18 FORCE LOGIC Cable Cutter
  • Maximum Compatible Wire/Cable Diameter 777.7 MCM Fine Stranded Copper
  • Application Cutting Fine-Stranded Cable 1/0-777 AWG
  • Features Optimized Blade Geometry Delivers Over 500 Cuts Per Blade
  • Number of Pieces 1
  • Product Type Cutting Jaw
  • Cutting Capacities 777.7 MCM Fine Stranded Copper
  • Compatible Wire/Cable Type Copper Wire
  • Compatible Manufacturer Model Number 2672-20
  • Includes Fine Stranded Wire Cutting Jaw
  • Overall Length 5.1 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list