!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
REPLACEMENT HOSE SET,60 IN L,¼ IN SAE W/45 ° BEND, 0 ° TO 122 ° F,800/4000 PSI,FOR R-410A

REPLACEMENT HOSE SET,60 IN L,¼ IN SAE W/45 ° BEND, 0 ° TO 122 ° F,800/4000 PSI,FOR R-410A

PRO-SET

REPLACEMENT HOSE SET,60 IN L,¼ IN SAE W/45 °  BEND, 0 °  TO 122 ° F,800/4000 PSI,FOR R-410A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
REPLACEMENT HOSE SET,60 IN L,¼ IN SAE W/45 ° BEND, 0 ° TO 122 ° F,800/4000 PSI,FOR R-410A

REPLACEMENT HOSE SET,60 IN L,¼ IN SAE W/45 ° BEND, 0 ° TO 122 ° F,800/4000 PSI,FOR R-410A

PRO-SET

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $214.97 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GUS406D53
  • Mfr. Model # HP5E
  • UNSPSC # 40142007
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Product Details

This replacement hose set for R-410A measures 60 inches length. It has 1/4-inch SAE fittings with a 45 degree bend on one end, operating temperature ranging from 0 to 122 degrees Fahrenheit, and 800/4000 pounds per square inch working pressure/burst pressure respectively. The hose is suitable for use with manifold/HVAC/charge/recovery and includes three ball valves.

Technical Specs

  • Item Replacement Hose Set
  • Temp. Range 0 Degrees to 122 Degrees F
  • For Use With Manifold, HVAC, Charge, Recovery
  • Length 60 in
  • Application HVAC/R
  • Includes (3) Ball Valves

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list