!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
REPLACEMENT UPPER/LOWER CUTTING DIE SET, 1 IN L, 0.07 LB

REPLACEMENT UPPER/LOWER CUTTING DIE SET, 1 IN L, 0.07 LB

MILWAUKEE

REPLACEMENT UPPER/LOWER CUTTING DIE SET, 1 IN L, 0.07 LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
REPLACEMENT UPPER/LOWER CUTTING DIE SET, 1 IN L, 0.07 LB

REPLACEMENT UPPER/LOWER CUTTING DIE SET, 1 IN L, 0.07 LB

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $201.44 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL48-44-2872
  • Mfr. Model # 48-44-2872
  • UNSPSC # 27112700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Product Details

This replacement cutting die set includes one-inch length upper and lower cutting dies with a cutting capacity of 1/4-, 3/8-, and 1/2-inch mild steel, and 1/4- and 3/8-inch stainless steel, and provide safer cutting with no chips or sparks. Each weighs 0.07 pound.

Technical Specs

  • Item Replacement Die
  • Number of Dies in Set 3
  • Thread Type UNC
  • Die Type Solid
  • Die Sizes included 1/2 in, 1/4 in, 3/8 in
  • Largest Thread Size 1/2 in
  • Number of Pieces 2
  • Die Material High Speed Steel
  • Thread Sizes Included 1/2 in, 1/4 in, 3/8 in
  • Thread Direction Right Hand
  • Die Shape Round
  • Includes Upper and Lower Cutting Die Set
  • Smallest Thread Size 1/4 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list