!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
REPLACEMENT CANOPY, FOR SHAX 6015 POP-UP TENT, LIME, 10 X 20 FT, POLYESTER/PUR COATING

REPLACEMENT CANOPY, FOR SHAX 6015 POP-UP TENT, LIME, 10 X 20 FT, POLYESTER/PUR COATING

ERGODYNE

REPLACEMENT CANOPY, FOR SHAX 6015 POP-UP TENT, LIME, 10 X 20 FT, POLYESTER/PUR COATING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
REPLACEMENT CANOPY, FOR SHAX 6015 POP-UP TENT, LIME, 10 X 20 FT, POLYESTER/PUR COATING

REPLACEMENT CANOPY, FOR SHAX 6015 POP-UP TENT, LIME, 10 X 20 FT, POLYESTER/PUR COATING

ERGODYNE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $277.18 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # EGO12916
  • Mfr. Model # 6015C
  • UNSPSC # 49121503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.85 lbs

Product Details

This replacement canopy for the SHAX 6015 (#EGO12915) heavy-duty pop-up tent is made with thick, 300-denier polyester material and has a waterproofing polyurethane coating and UV treatment. The 10 x 20-foot canopy provides up to 200 square feet of shaded area. This replacement canopy features a double-vented top for maximum airflow and comes in a high visibility lime green colour.

Technical Specs

  • Item Replacement Canopy
  • Colour Lime
  • Height 20 ft.
  • For Use With EGO12915
  • Material Polyester
  • Width 10 ft.

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list