!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
REPAIR REQUIRED TAG,BLCK/RED,PAPER,PK25

REPAIR REQUIRED TAG,BLCK/RED,PAPER,PK25

BADGER TAG & LABEL CORP

REPAIR REQUIRED TAG,BLCK/RED,PAPER,PK25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
REPAIR REQUIRED TAG,BLCK/RED,PAPER,PK25

REPAIR REQUIRED TAG,BLCK/RED,PAPER,PK25

BADGER TAG & LABEL CORP

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $8.10 / PACKAGE of 25

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GUS30ZC74
  • Mfr. Model # 104
  • UNSPSC # 55121502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.22 lbs

Technical Specs

  • Item Tag
  • Fastener Type Wire
  • Header Wording No Header
  • Indoor/Outdoor Usage Indoor
  • Language English
  • Mounting Hole Size 5/16 in
  • Preprinted Legend Problem___Signed___Date__
  • Serialization Not Serialized
  • Tag Colour Orange
  • Tag Shape Rectangle
  • Width 2 7/8 in
  • Number of Ties Included 25
  • Fastener Attachment Length 12 in
  • Header Wording (Reverse Side) No Header
  • Height 5 3/4 in
  • Lamination Type Not Laminated
  • Mounting Hole Reinforcement Type Metal
  • Number of Tags 25
  • Product Type Tag
  • Subject Matter Repair
  • Tag Material Paper
  • Tie Material Wire
  • Write on Surface Yes

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list