!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ULTRA-BERM REPAIR KIT, MULTICOLOUR, 24 IN LENGTH, 12 IN WIDTH, 8 IN HEIGHT, OUTDOOR

ULTRA-BERM REPAIR KIT, MULTICOLOUR, 24 IN LENGTH, 12 IN WIDTH, 8 IN HEIGHT, OUTDOOR

ULTRATECH

ULTRA-BERM REPAIR KIT, MULTICOLOUR, 24 IN LENGTH, 12 IN WIDTH, 8 IN HEIGHT, OUTDOOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ULTRA-BERM REPAIR KIT, MULTICOLOUR, 24 IN LENGTH, 12 IN WIDTH, 8 IN HEIGHT, OUTDOOR

ULTRA-BERM REPAIR KIT, MULTICOLOUR, 24 IN LENGTH, 12 IN WIDTH, 8 IN HEIGHT, OUTDOOR

ULTRATECH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $4,361.82 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # ULT8389
  • Mfr. Model # 8389
  • UNSPSC # 24111812
  • CATALOGUE PAGE # N/A
  • Shipping Weight 25.0 lbs

Product Details

This Ultra-Berm series repair kit is multicolour. This berm repair kit includes 1 hand roller, 110 volt heat gun, a tool box, 4 replacement handles, 50 2 inch round patches, 50 4 inch round patches, 50 4 x 12 inch patches, and can be used outdoor. It is designed for use with Ultratech brand. It measures 24 inch length x 12 inch width x 8 inch height.

Technical Specs

  • Item Repair Kit
  • For Use With Brand UltraTech
  • Heat Gun Type 110 Volt
  • Indoor/Outdoor Use Outdoor
  • Number of Cutting Knives 0
  • Number of Patches 150
  • Number of Replacement Blades 0
  • Patch Width 2 in round patches, 4 in round patches, 4 x 12 in patches.
  • Product Type Berm Repair Kit
  • Colour Multicolour
  • For Use with Series Ultra-Containment Berm
  • Includes (1) Hand Roller, (1) Heat Gun - 110 Volt, (1) Tool Box, (4) Replacement Handles, (50) 2 in Round Patches, (50) 4 in Round Patches, (50) 4 in x12 in Patches
  • Length 24 in
  • Number of Heat Guns 1
  • Number of Repair Material Rolls (4) replacement handles, (50) each of the following: 2" round patches, 4" round patches, 4"x12" patches
  • Number of Tool Boxes 1
  • Series Ultra-Containment Berm Accessory
  • Width 12 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list