!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ULTRA-CONTAINMENT BERM REPAIR KIT, PVC, BLACK, 12 IN L, 12 IN W, 1 IN H, OUTDOOR

ULTRA-CONTAINMENT BERM REPAIR KIT, PVC, BLACK, 12 IN L, 12 IN W, 1 IN H, OUTDOOR

ULTRATECH

ULTRA-CONTAINMENT BERM REPAIR KIT, PVC, BLACK, 12 IN L, 12 IN W, 1 IN H, OUTDOOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ULTRA-CONTAINMENT BERM REPAIR KIT, PVC, BLACK, 12 IN L, 12 IN W, 1 IN H, OUTDOOR

ULTRA-CONTAINMENT BERM REPAIR KIT, PVC, BLACK, 12 IN L, 12 IN W, 1 IN H, OUTDOOR

ULTRATECH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $82.58 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # ULT8619
  • Mfr. Model # 8619
  • UNSPSC # 27121604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs

Product Details

This Ultra-Containment Berm series repair kit is made of PVC and is black. This collapsible spill berm patch kit can be used outdoor. It is designed for use with Ultratech brand. It measures 12 inch length x 12 inch width x one-inch height.

Technical Specs

  • Item Repair Kit
  • For Use With Brand UltraTech
  • Height 1 in
  • Indoor/Outdoor Use Outdoor
  • Material PVC
  • Number of Replacement Blades 0
  • Patch Length 12"
  • Patch Width 12 in
  • Product Type Spill Berm Patch Kit
  • Colour Black
  • For Use with Series Ultra-Containment Berm
  • Includes Adhesive
  • Length 12 in
  • Number of Cutting Knives 0
  • Number of Tool Boxes 0
  • Patch Material 22 oz (24MIL) PVC
  • Series Ultra-Containment Berm Accessory
  • Width 12 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list