!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
8272 REPAIR ADHESIVE, GREEN, 13.5 OZ CARTRIDGE, 1 MIN WORKING TIME

8272 REPAIR ADHESIVE, GREEN, 13.5 OZ CARTRIDGE, 1 MIN WORKING TIME

3M

8272 REPAIR ADHESIVE, GREEN, 13.5 OZ CARTRIDGE, 1 MIN WORKING TIME close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
8272 REPAIR ADHESIVE, GREEN, 13.5 OZ CARTRIDGE, 1 MIN WORKING TIME

8272 REPAIR ADHESIVE, GREEN, 13.5 OZ CARTRIDGE, 1 MIN WORKING TIME

3M

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $242.20 / EACH

EHC: EHC :
Min Qty 6 = $1,453.20

Compliance and Restrictions

This product must be purchased in multiples of 6 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MMM08272
  • Mfr. Model # 08272
  • UNSPSC # 31201600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

This 8272 repair adhesive is green and comes in a 13.5 ounce cartridge. It meets the standards for CEPA, TSCA. This repair adhesive features automatic mixing, bondable to metal and fibreglass, excellent sag resistance, fast drying, high performance, two-part urethane adhesive. In addition, it has a working time of one minute.

Technical Specs

  • ItemRepair Adhesive
  • Chemical BaseUrethane
  • Container TypeCartridge
  • Working Time1 min
  • VOC Content Weight0 g/L
  • Low OdorNo
  • Solvent-FreeNo
  • Primary ApplicationsBonding
  • Adhesive Colour Green
  • Container Size 13.5 oz
  • Features Automatic Mixing, Bondable to Metal and Fibreglass, Excellent Sag Resistance, Fast Drying, High Performance, Two-Part Urethane Adhesive
  • VOC Content Weight Percentage 0%
  • Standards CEPA, TSCA
  • Materials Bonded Fibreglass to Metal
  • Series 8272
  • Specific Gravity 1.288
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list