!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
8271 REPAIR ADHESIVE, GREEN, 13.526 OZ CARTRIDGE, 30 MIN CURE, 3 MIN WORKING TIME

8271 REPAIR ADHESIVE, GREEN, 13.526 OZ CARTRIDGE, 30 MIN CURE, 3 MIN WORKING TIME

3M

8271 REPAIR ADHESIVE, GREEN, 13.526 OZ CARTRIDGE, 30 MIN CURE, 3 MIN WORKING TIME close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
8271 REPAIR ADHESIVE, GREEN, 13.526 OZ CARTRIDGE, 30 MIN CURE, 3 MIN WORKING TIME

8271 REPAIR ADHESIVE, GREEN, 13.526 OZ CARTRIDGE, 30 MIN CURE, 3 MIN WORKING TIME

3M

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $225.26 / EACH

EHC: EHC :
Min Qty 6 = $1,351.56

Compliance and Restrictions

This product must be purchased in multiples of 6 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MMM08271
  • Mfr. Model # 08271
  • UNSPSC # 31201600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Product Details

This 8271 repair adhesive is green and comes in a 13.526 ounce cartridge. It meets the standards for CEPA, NICNAS, RA 6969, TSCA. This repair adhesive features 10 min clamp time, high performance. In addition, it has a working time of three minutes.

Technical Specs

  • Item Repair Adhesive
  • Chemical Base Urethane
  • Container Type Cartridge
  • Working Time 3 min
  • VOC Content Weight 5 g/L
  • Low Odor No
  • Shear Strength 1,344 psi
  • Series 08271
  • Maximum Viscosity 15,000 cP
  • Non-Sagging Yes
  • Full Cure Time 30 min
  • Tensile Strength 3,630 psi
  • Adhesive Colour Green
  • Container Size 13.526 oz
  • Features 10 min Clamp Time, High Performance
  • VOC Content Weight Percentage 0.2%
  • Standards CEPA, NICNAS, RA 6969, TSCA
  • Materials Bonded Fibreglass to Metal
  • Solvent-Free No
  • Maximum Performance Temperature 180 Degrees F
  • Minimum Viscosity 15,000 cP
  • Primary Applications Bonding
  • Specific Gravity 1.00 to 1.20

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list