!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SOLVENT REMOVABLE VISIBLE DYE PENETRANT

SOLVENT REMOVABLE VISIBLE DYE PENETRANT

MAGNAFLUX

SOLVENT REMOVABLE VISIBLE DYE PENETRANT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SOLVENT REMOVABLE VISIBLE DYE PENETRANT

SOLVENT REMOVABLE VISIBLE DYE PENETRANT

MAGNAFLUX

https://catalogue.grainger.ca/?hybris=true
  • Item # MFX01-5155-78
  • Mfr. Model # 01-5155-78
  • UNSPSC # 15121520
  • CATALOGUE PAGE # 1468
  • Shipping Weight 11.65 lbs

Technical Specs

  • Item Solvent Removable Visible Dye Penetrant
  • Product Type Penetrant
  • Series SKL-SP2
  • Coverage 111 sq m
  • For Use On Automotive Maintenance, Castings, Ferrous and Non-Ferrous Metals, Forgings, Leak Testing, Metalworking, Non-Porous Ceramics, Pressure Vessels, Tubular Goods, Welds
  • Process Visible Penetrant Testing
  • Minimum Temperature 5 Degrees C
  • Container Type Aerosol
  • Standards AECL, AMS 2644, ASME, ASTM E1417, ISO 3452, NAVSEA 250-1500-1, NAVSEA T9074-AS-GIB-010/271, QPL SAE AMS 2644
  • Colour Red
  • Features Easy-to-Use Process, Good Surface Wetting, High-Contrast Red Colour, Low Odour, Optimized Capillary Action, Simple, Solvent Removable, Superior Flaw Resolution, Very Low Toxicity, Vivid, Works in Visible Light
  • Form Penetrant
  • Maximum Temperature 52 Degrees C
  • Visibility Yes

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list