!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
REMOTE CONTROL POWER STAKE, 6 FT CORD, 14 AWG WIRE SIZE, 3 CONDUCTORS, 120V AC, SJTW

REMOTE CONTROL POWER STAKE, 6 FT CORD, 14 AWG WIRE SIZE, 3 CONDUCTORS, 120V AC, SJTW

POWER FIRST

REMOTE CONTROL POWER STAKE, 6 FT CORD, 14 AWG WIRE SIZE, 3 CONDUCTORS, 120V AC, SJTW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
REMOTE CONTROL POWER STAKE, 6 FT CORD, 14 AWG WIRE SIZE, 3 CONDUCTORS, 120V AC, SJTW

REMOTE CONTROL POWER STAKE, 6 FT CORD, 14 AWG WIRE SIZE, 3 CONDUCTORS, 120V AC, SJTW

POWER FIRST

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $56.09 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GGE21RJ31
  • Mfr. Model # 21RJ31
  • UNSPSC # 39121710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.65 lbs

Product Details

This remote control power stake is made of Noryl. It features individual safety cover on outlets, radio transmitter activates transceiver module through walls, and includes remote control. In addition, it meets the standards for UL/cUL E210007. It has length of five inches, width of 2¼ inch, and a height of 1¾-inch, along with a cord that measures six feet. It also has a NEMA 5-15P plug configuration, 14 AWG wire, and NEMA 5-15R receptacle configuration.

Technical Specs

  • Item Remote Control Power Stake
  • Max. Amps 15 A
  • Housing Material Noryl
  • Receptacle Configuration NEMA 5-15R
  • Cord Length 6 ft
  • Length 5 in
  • Height 1 3/4 in
  • Number of Conductors 3
  • Standards UL/cUL E210007
  • Number of Outlets 3
  • Voltage 120V AC
  • Special Features Individual Safety Cover on Outlets, Radio Transmitter Activates Transceiver Module Through Walls
  • Plug Configuration NEMA 5-15P
  • Trade Designation SJTW
  • Width 2 1/4 in
  • Wire Size 14 AWG
  • Includes Remote Control

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list