!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
REMOTE-CONTROL,HEAT,3-1/2IN LENGTH

REMOTE-CONTROL,HEAT,3-1/2IN LENGTH

JOHNSON CONTROLS

REMOTE-CONTROL,HEAT,3-1/2IN LENGTH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
REMOTE-CONTROL,HEAT,3-1/2IN LENGTH

REMOTE-CONTROL,HEAT,3-1/2IN LENGTH

JOHNSON CONTROLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $378.40 / EACH

EHC: EHC :
Min Qty 2 = $756.80

Compliance and Restrictions

  • None

This product must be purchased in quantities of 2 or more. Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # JHCA19ADB39C
  • Mfr. Model # A19ADB-39C
  • UNSPSC # 41112209
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.9 lbs

Technical Specs

  • Item Line Volt Mechanical Tstat
  • Bulb Diameter 3/8 in
  • Capillary Length 72 in
  • Enclosure Material Steel
  • Maximum Control Temperature 240 Degrees F
  • Maximum Operating Temperature 290 Degrees F
  • Number of Cooling Stages 1
  • Overall Depth 1 7/8 in
  • Overall Width 2 1/8 in
  • Switch Type SPST
  • Temperature Scale Fahrenheit
  • Voltage 24 to 600V AC
  • Contact Rating 120V AC, 240V AC, 277V AC
  • Contact Rating Resistive @ 240V 6 A
  • Enclosure Colour Gray
  • Full Load Amps @ 240V AC 6 A
  • Inductive Amps @ 240V 6 A
  • Locked Rotor Amps @ 240V 36 A
  • Number of Relay Inputs 0
  • Pilot Duty Rating 125 VA
  • Sensor Type Hydraulic Capillary Bulb (Copper)
  • Application Heat Only
  • Bulb Length 3 1/2 in
  • Differential Type Fixed
  • Enclosure NEMA Rating 1
  • Minimum Control Temperature 100 Degrees F
  • Minimum Operating Temperature -35 Degrees F
  • Number of Heating Stages 1
  • Overall Height 4 3/8 in
  • Switch Action Open on Rise
  • Temperature Differential 6 Degrees F
  • Thermostat Type Indoor Single-Stage Controls
  • Compatible System Type Hot Water Heating Controls
  • Contact Rating Resistive @ 120V 10 A
  • Control Type Concealed Dial
  • Full Load Amps @ 120V AC 15 A
  • Inductive Amps @ 120V 10 A
  • Locked Rotor Amps @ 120V 60 A
  • Number of Poles 1
  • Number of Switches 1
  • Sensor Location Remote
  • Standards CSA LR948/4813 02, UL E6688

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list