!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
REMOTE-CONTROL,H/C,5-3/4IN LENGTH

REMOTE-CONTROL,H/C,5-3/4IN LENGTH

JOHNSON CONTROLS

REMOTE-CONTROL,H/C,5-3/4IN LENGTH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
REMOTE-CONTROL,H/C,5-3/4IN LENGTH

REMOTE-CONTROL,H/C,5-3/4IN LENGTH

JOHNSON CONTROLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $316.68 / EACH

EHC: EHC :
Min Qty 2 = $633.36

Compliance and Restrictions

  • None

This product must be purchased in quantities of 2 or more. Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # JHCA19AAF4C
  • Mfr. Model # A19AAF-4C
  • UNSPSC # 41112209
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.05 lbs

Technical Specs

  • Item Line Volt Mechanical Tstat
  • Bulb Diameter 3/8 in
  • Capillary Length 72 in
  • Enclosure Material Steel
  • Maximum Control Temperature 90 Degrees F
  • Maximum Operating Temperature 170 Degrees F
  • Overall Depth 1 7/8 in
  • Overall Width 2 1/8 in
  • Switch Type SPDT
  • Temperature Scale Fahrenheit/Celsius
  • Voltage 120 to 277V AC
  • Compatible System Type Cooling Towers
  • Contact Rating Resistive @ 120V 10 A
  • Contact Rating Resistive @ 277V 10 A
  • Enclosure Colour Gray
  • Full Load Amps @ 240V AC 3 A
  • Inductive Amps @ 208V 3.4 A
  • Key Features The Rubber-Coated Bulb and Capillary Provide Corrosion Resistance
  • Locked Rotor Amps @ 240V 18 A
  • Number of Poles 1
  • Number of Switches 1
  • Resistive Amps @ 208V AC 10 A
  • Sensor Type Hydraulic Capillary Bulb (Copper)
  • Application Heat or Cool
  • Bulb Length 5 3/4 in
  • Differential Type Fixed
  • Enclosure NEMA Rating 1
  • Minimum Control Temperature 40 Degrees F
  • Minimum Operating Temperature -35 Degrees F
  • Overall Height 4 3/8 in
  • Switch Action Open/Close on Rise
  • Temperature Differential 1.5 Degrees F
  • Thermostat Type Indoor Single-Stage Controls
  • Changeover Type Manual
  • Contact Rating 120V AC, 240V AC
  • Contact Rating Resistive @ 240V 10 A
  • Control Type Screwdriver
  • Full Load Amps @ 120V AC 6 A
  • Inductive Amps @ 120V 6 A
  • Inductive Amps @ 240V 3 A
  • Locked Rotor Amps @ 120V 36 A
  • Mounting Type Surface Mount
  • Number of Relay Inputs 0
  • Pilot Duty Rating 125 VA @ 24 to 277V AC
  • Sensor Location Remote
  • Standards CSA LR948/4813 02, UL E6688

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list