!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
REMOTE BULB TEMP CONTROL,COOL,ANALOG,NP

REMOTE BULB TEMP CONTROL,COOL,ANALOG,NP

JOHNSON CONTROLS

REMOTE BULB TEMP CONTROL,COOL,ANALOG,NP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
REMOTE BULB TEMP CONTROL,COOL,ANALOG,NP

REMOTE BULB TEMP CONTROL,COOL,ANALOG,NP

JOHNSON CONTROLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $317.18 / EACH

EHC: EHC :
Min Qty 3 = $951.54

Compliance and Restrictions

  • None

This product must be purchased in quantities of 3 or more. Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # JHCA19AAT2C
  • Mfr. Model # A19AAT-2C
  • UNSPSC # 41112209
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.07 lbs

Technical Specs

  • Item Remote Bulb Temp Control
  • Compatible System Type Portable Cooling Equipment
  • Electrical Connection Type Corded
  • Housing Material Steel
  • Maximum Control Temperature 80 Degrees F
  • Overall Depth 1 13/16 in
  • Overall Width 2 1/8 in
  • Switch Type SPST
  • Switch Action Close on Rise
  • Temperature Differential 3.5 Degrees F
  • Temperature settings per day Manual Adjust
  • Contact Rating 120V AC
  • Full Load Amps @ 120V AC 15 A
  • Key Pad Lockout No Key Pad Lockout
  • Maximum Operating Temperature 140 Degrees F
  • Product Type Remote Bulb Temp Control
  • Application Cool Only
  • Display Type Analog
  • Enclosure NEMA Rating NEMA 1
  • Housing Colour Grey
  • Minimum Control Temperature 20 Degrees F
  • Overall Height 4 3/8 in
  • Programming Capability Not Programmable
  • Sensor Type Remote Bulb
  • System Settings On-Off
  • Thermostat Type Portable Cooling
  • Voltage 120V AC
  • Control Type Knob
  • Includes Mounting-Hanger Assembly Instructions, One Beaded-Chain Mounting Hanger With Sleeves and Snap Plugs, 6 ft Cord with a Polarized, Grounded, In-Series, Piggyback Plug
  • Locked Rotor Amps @ 120V 90 A
  • Minimum Operating Temperature -40 Degrees F

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list