!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WORK AREA LIGHT, LED, 5300 LUMENS, RECHARGEABLE, BLACK

WORK AREA LIGHT, LED, 5300 LUMENS, RECHARGEABLE, BLACK

PELICAN

WORK AREA LIGHT, LED, 5300 LUMENS, RECHARGEABLE, BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WORK AREA LIGHT, LED, 5300 LUMENS, RECHARGEABLE, BLACK

WORK AREA LIGHT, LED, 5300 LUMENS, RECHARGEABLE, BLACK

PELICAN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,034.97 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PLC9440BK
  • Mfr. Model # 2460
  • UNSPSC # 26111711
  • CATALOGUE PAGE # N/A
  • Shipping Weight 18.8 lbs

Product Details

9440 remote area light. NiMH rechargeable battery. Lumen valve 2400 (high), 1200 (low). Extended height is 86.25 inches. 120 degree beam spread. Colour black.

Technical Specs

  • ItemRemote Area Lighting System
  • Battery ChemistryLithium-Ion
  • Maximum Brightness12,000 lm
  • Operating Voltage12V DC
  • Number of Lamp Heads1
  • Frame ColourBlack
  • IP RatingIP65
  • Includes BulbYes
  • Brightness Levels12,000 lm
  • Frame MaterialPolypropylene
  • Head MaterialABS, Polycarbonate
  • Includes BatteriesYes
  • Lamp Life50,000 hr
  • Manufacturer Warranty Length1 yr
  • Overall Height85 in
  • Run Time Levels8 hr
  • Wattage2.4 W
  • Power Source Battery
  • Maximum Run Time 8 hr
  • Number of Brightness Levels 1
  • Lighting Technology LED
  • Mount Type Tripod
  • Hazardous Location Specification Not Rated
  • Maximum Height Adjustment 85 in
  • Battery Size Sealed
  • Charging Time 3.75 hr
  • Head Colour Black
  • Includes Adjustable Carrying Strap
  • Job Light Type Tripod Light
  • Light Distribution Flood
  • Number of Cord Wires 0
  • Rechargeable Yes
  • Standards CE, RoHS Compliant
  • Country of Origin United Kingdom (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list