!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
RELAY,PNEUMATIC

RELAY,PNEUMATIC

HONEYWELL

RELAY,PNEUMATIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RELAY,PNEUMATIC

RELAY,PNEUMATIC

HONEYWELL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $263.27 / EACH

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG3UC63
  • Mfr. Model # RP972A1006
  • UNSPSC # 39121515
  • CATALOGUE PAGE # 1917
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item Pneumatic Relay
  • Branch Port Connection Size 3/16 in
  • Contact Form SPDT
  • Control Signal Pulse Width Modulating
  • Differential Adjustability Fixed
  • Differential Pressure - Minimum 3 psi
  • Exhaust Port Connection Type Barbed Hose
  • Input Pressure - Minimum 3 psi
  • Main Port Connection Type Barbed Hose
  • Mounting Style Panel, Surface
  • Operating Range - Maximum 18 psi
  • Operating Span Adjustment Pressure - Maximum 2 psi
  • Operating Temperature - Maximum 140 Degrees F
  • Overall Depth 2 1/4 in
  • Pilot Port Connection Type Barbed Hose
  • Pilot Pressure - Minimum 0 psi
  • Relay Type Reversing
  • Selector Type Higher-of-Two Pressures
  • Setpoint Pressure - Maximum 18 psi
  • Start Point Adjustment Pressure - Maximum 18 psi
  • Supply Pressure - Maximum 18 psi
  • Air Capacity 0.039 scfm
  • Branch Port Connection Type Barbed Hose
  • Control Action Reverse Acting
  • Diaphragm Material Neoprene
  • Differential Pressure - Maximum 13 psi
  • Exhaust Port Connection Size 3/16 in
  • Input Pressure - Maximum 15 psi
  • Main Port Connection Size 1/4 in
  • Maximum Safe Air Pressure 30 psi
  • Number of Port Connections 4
  • Operating Range - Minimum 0 psi
  • Operating Span Adjustment Pressure - Minimum -2 psi
  • Operating Temperature - Minimum 0 Degrees F
  • Pilot Port Connection Size 5/32 in
  • Pilot Pressure - Maximum 16 psi
  • Port Types Included Branch, Exhaust, Main/Supply, Pilot
  • Response Pressure 0.1 psi
  • Setpoint Adjustability Adjustable
  • Setpoint Pressure - Minimum 3 psi
  • Start Point Adjustment Pressure - Minimum 13 psi
  • Valve Seat Material Stainless Steel

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list