GENERAL PURPOSE RELAY, SOCKET MOUNTED, 10 A CURRENT RATING, 24V AC, 8 PINS/TERMINALS, DPDT
GENERAL PURPOSE RELAY, SOCKET MOUNTED, 10 A CURRENT RATING, 24V AC, 8 PINS/TERMINALS, DPDT
DAYTON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
Square base relay, 8 pins, enclosed, contact form DPDT, 24 VAC, coil volts.
Technical Specs
- Item Relay
- Coil Voltage 24V AC
- Current Rating 10 A
- Status Indicator Mechanical Flag
- Contact Rating (DC) 10 A @ 28V
- Horsepower @ 240V AC 1/2 hp
- Push-To-Test Method No Button
- Power Consumption 2 VA
- Standards E40944
- Base Shape Square
- Contact Form DPDT
- Number of Pins 8
- Contact Rating (AC) 10 A @ 277V
- Horsepower @ 120V AC 1/3 hp
- Mounting Style Plug-In
- Contact Material Silver Alloy
- Series C Series
Alternate Products
-
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$26.37
/ EACH
-
SCHNEIDER ELECTRIC
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$26.03
/ EACH
Related Products
-
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$10.80
/ EACH