!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
RELATIVE HUMIDITY DUCT SENSOR,24VAC

RELATIVE HUMIDITY DUCT SENSOR,24VAC

SIEMENS

RELATIVE HUMIDITY DUCT SENSOR,24VAC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RELATIVE HUMIDITY DUCT SENSOR,24VAC

RELATIVE HUMIDITY DUCT SENSOR,24VAC

SIEMENS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $240.89 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG5WYF0
  • Mfr. Model # 5WYF0
  • UNSPSC # 41112209
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.42 lbs

Technical Specs

  • Item Humidity Sensor
  • Mounting Location Duct Mount
  • Housing Colour White
  • For Use With Building Automation Systems Building Automation System Compatible
  • Measurement Type Single
  • Overall Length 1 1/2 in
  • Overall Height 3 1/2 in
  • Maximum Operating Temperature 95 Degrees F
  • Standards EN 60730-1, EU Conformity (CE) CE1T1864xx 2), RCM Conformity CE1T1864en_C12, UL 873
  • Application Humidity, Temperature
  • Relative Humidity/Dew Point Output 0 to 10V DC
  • For Use With 0 - 10Vdc Controller Inputs
  • Display Type None
  • Housing Material Polycarbonate
  • Electrical Connection Type Screw Terminals
  • Compatible Building Automation Protocols BACnet IP, BACnet MS/TP, LonWorks, LoRaWAN, Modbus, MP-Bus
  • Relative Humidity Accuracy +/-5% of Full Scale
  • Overall Width 3 1/8 in
  • Product Type Duct Humidity Sensor
  • Minimum Operating Temperature 32 Degrees F
  • Overall Depth 1 1/2 in
  • Includes Adjustable Probe, Mounting Flange
  • IP Rating IP54

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list