!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
REGULATOR

REGULATOR

WILKERSON

REGULATOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
REGULATOR

REGULATOR

WILKERSON

Clearance Price :
$98.89 / EACH

Your Price : $197.77 / EACH

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WKRR26-04-000
  • Mfr. Model # R26-04-000
  • UNSPSC # 56111905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.5 lbs

Technical Specs

  • Item Regulator
  • Air Inlet Type NPT
  • Maximum Operating Pressure 300 psig
  • Adjustment Mechanism Knob
  • Overall Width 3 3/8 in
  • Air Outlet Size 1/2 in
  • For Fluid Type Air
  • Includes Friction Lock Knob, Panel Mount Nut
  • Modular Connection Modular Connection
  • Overall Height 6 1/2 in
  • System Location Air Line
  • Air Inlet Size 1/2 in
  • Maximum Flow Rate 185 scfm
  • Maximum Operating Temperature 150 Degrees F
  • Body Material Zinc
  • Series Wilkerson
  • Air Outlet Type NPT
  • For Substance Type Air
  • Minimum Operating Temperature 32 Degrees F
  • Overall Depth 3 1/8 in
  • Seal Material Nitrile Rubber
  • Weight 2.5 lb

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list