!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
AIR LINE REGULATOR, MAX TEMP 120 ° F, MAX 300 PSI, GAUGE 1" NPT, 4 11/16 X 10 IN, DIE-CAST ZINC

AIR LINE REGULATOR, MAX TEMP 120 ° F, MAX 300 PSI, GAUGE 1" NPT, 4 11/16 X 10 IN, DIE-CAST ZINC

LINCOLN

AIR LINE REGULATOR, MAX TEMP 120 ° F, MAX 300 PSI, GAUGE 1" NPT, 4 11/16 X 10 IN, DIE-CAST ZINC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
AIR LINE REGULATOR, MAX TEMP 120 ° F, MAX 300 PSI, GAUGE 1" NPT, 4 11/16 X 10 IN, DIE-CAST ZINC

AIR LINE REGULATOR, MAX TEMP 120 ° F, MAX 300 PSI, GAUGE 1" NPT, 4 11/16 X 10 IN, DIE-CAST ZINC

LINCOLN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $298.81 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # LNC600016
  • Mfr. Model # 600016
  • UNSPSC # 41112404
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.94 lbs

Product Details

This general-purpose, 4 11/16 x 10-inch air line regulator is made of die-cast zinc with a stainless steel strainer and renewable brass seat. Its diaphragm and disc are made with oil-resistant Buna-N. Its secondary pressure side gauge connections are 1" NPTF and are sealed with removable pipe plugs. It has a maximum supply pressure of 300 PSI with an operating range of zero to 250 PSI, and an operating temperature range of 40 Degrees F to 120 Degrees F.

Technical Specs

  • Item Regulator
  • Overall Height 10"
  • Overall Width 4-11/16"

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list