!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
REGULATOR, NITROGEN, PURGING, W/ GUARDS, 1/4" FLARED OUTLET, BRASS

REGULATOR, NITROGEN, PURGING, W/ GUARDS, 1/4" FLARED OUTLET, BRASS

VICTOR THERMAL DYNAMICS

REGULATOR, NITROGEN, PURGING, W/ GUARDS, 1/4" FLARED OUTLET, BRASS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
REGULATOR, NITROGEN, PURGING, W/ GUARDS, 1/4" FLARED OUTLET, BRASS

REGULATOR, NITROGEN, PURGING, W/ GUARDS, 1/4" FLARED OUTLET, BRASS

VICTOR THERMAL DYNAMICS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $344.08 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # VTW0386-0857
  • Mfr. Model # 0386-0857
  • UNSPSC # 41112404
  • CATALOGUE PAGE # 1475
  • Shipping Weight 4.9 lbs

Product Details

This nitrogen regulator is designed for purging and allows for a controlled flow of nitrogen gas through copper lines during brazing and provides visual confirmation of gas flow. It has a 1/4" flared outlet and a two-inch gauge size. This regulator has a forged brass body and a zinc-aluminum housing cap. It has a delivery pressure range of zero to 800 PSIG and comes with guards included.

Technical Specs

  • Item Regulator
  • Maximum Inlet Pressure 4,000 psig
  • Number of Stages Single Stage
  • Application HVAC, Light Fabrication
  • Display Units of Measure psi
  • Flowmeter Series D
  • Outlet Pressure (Minimum) 0 psig
  • Compatible Gas Type Nitrogen
  • Outlet Pressure (Maximum) 1,000 psig
  • Product Type Flow Gauge Regulator
  • Body Material Brass
  • Features Unique Gauge Guard for Added Protection, Easy to Adjust Colour-Coded Knob, Zinc Aluminum Housing Cap for Added Strength, Colour-Coded Knobs
  • Gauge Diameter 1/4 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list