!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
REGENERATIVE BLOWER,89 CFM,230/460V

REGENERATIVE BLOWER,89 CFM,230/460V

FUJI ELECTRIC

REGENERATIVE BLOWER,89 CFM,230/460V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
REGENERATIVE BLOWER,89 CFM,230/460V

REGENERATIVE BLOWER,89 CFM,230/460V

FUJI ELECTRIC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,379.30 / EACH

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG53WC07
  • Mfr. Model # VFZ401A-7W
  • UNSPSC # 40101601
  • CATALOGUE PAGE # 1601
  • Shipping Weight 47.8 lbs

Technical Specs

  • Item Ring Compressor
  • Output Power 1.4 hp
  • Maximum Flow Rate 89 cfm
  • Voltage 230/460V AC
  • Inlet Type NPT
  • Outlet Size 1 1/2 in
  • Outlet Gender Female
  • Frequency 60 Hz
  • Enclosure Type Totally Enclosed Fan-Cooled
  • Maximum Ambient Temperature 104 Degrees F
  • Thermal Protection Pilot Duty
  • Overall Height 12 in
  • Standards CSA, CE, UR RoHS
  • Phase Three
  • Maximum Operating Pressure 59.8 in wc
  • Maximum Vacuum 53 in wc
  • Inlet Size 1 1/2 in
  • Inlet Gender Female
  • Outlet Type NPT
  • Current Rating 3..8/1.8 A
  • Housing Material Aluminum
  • Enclosure Rating NEMA Premium IE3
  • Maximum Air Temperature Rise 142 Degrees F
  • Overall Depth 11.81 in
  • Overall Length 12.06 in
  • Weight 46 lb

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list