!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
REFRIGERATION SOLENOID VALVE, BRASS/SYNTHETIC-COATED METAL, SWEAT 1⅛ IN ODF, 450 PSI

REFRIGERATION SOLENOID VALVE, BRASS/SYNTHETIC-COATED METAL, SWEAT 1⅛ IN ODF, 450 PSI

PARKER

REFRIGERATION SOLENOID VALVE, BRASS/SYNTHETIC-COATED METAL, SWEAT 1⅛ IN ODF, 450 PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
REFRIGERATION SOLENOID VALVE, BRASS/SYNTHETIC-COATED METAL, SWEAT 1⅛ IN ODF, 450 PSI

REFRIGERATION SOLENOID VALVE, BRASS/SYNTHETIC-COATED METAL, SWEAT 1⅛ IN ODF, 450 PSI

PARKER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $664.01 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GUS11X604
  • Mfr. Model # R46E259M
  • UNSPSC # 40141605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.4 lbs

Product Details

This two-way normally closed refrigeration solenoid valve has a brass body and synthetic-coated metal gasket. It has a sweat 1 1/8-inch ODF connection and safe working pressure of 450 pounds per square inch. The valve has a 25/32 inch port and is suitable for use with CFC, HCFC, and HFC refrigerants and blends. It meets the CSA and UL standards.

Technical Specs

  • Item Refrigeration Solenoid Valve
  • Connection Type/Size (In.) Sweat 1 1/8 in
  • Port (In.) 25/32 in
  • R-134A Suction Line Tons @ 40 Deg. (F) 2.53 Degrees F
  • R-410A Suction Line Tons @ 40 Deg. (F) 3.97 Degrees F
  • Body Type Brass
  • Agency Compliance CE, CSA, UL
  • Type Two Way Normally Closed
  • Connection ODF
  • R-134A Liquid Line Tons @ 5 PSI 49.9
  • R-410A Liquid Line Tons @ 5 PSI 50.6
  • Safe Working Pressure (PSI) 450 psi
  • Gasket Material Synthetic Coated Metal

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list