!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
REFRIGERANT SCALE, ELECTRONIC, 110 LBS, 9V BATTERY, 30 HOURS, 0.1 OZ RESOLUTION

REFRIGERANT SCALE, ELECTRONIC, 110 LBS, 9V BATTERY, 30 HOURS, 0.1 OZ RESOLUTION

TIF

REFRIGERANT SCALE, ELECTRONIC, 110 LBS, 9V BATTERY, 30 HOURS, 0.1 OZ RESOLUTION close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
REFRIGERANT SCALE, ELECTRONIC, 110 LBS, 9V BATTERY, 30 HOURS, 0.1 OZ RESOLUTION

REFRIGERANT SCALE, ELECTRONIC, 110 LBS, 9V BATTERY, 30 HOURS, 0.1 OZ RESOLUTION

TIF

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $452.64 / EACH

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG1T921
  • Mfr. Model # TIF9010A
  • UNSPSC # 41113105
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.7 lbs

Product Details

This Slimline portable electronic refrigerant scale with a digital display has a maximum weighing capacity of 110 pounds. It operates on a 9V DC battery that lasts for 30 hours. The scale has a 0.1 ounce resolution and is suitable for use with all refrigerants. It features a removable control box with a prop stand/hanging hook and comes with a durable blow-moulded case that includes an integrated handle.

Technical Specs

  • Item Refrigerant Charging or Recovery Scale
  • Accuracy 0.1 oz/0.005 lb/2 g
  • Resolution 0.1 oz/0.005 lb/2 g
  • For Use With Weighing the Refrigerant Container, Charging or Recovering
  • Type Electronic
  • Max. Capacity (Lb.) 110 lb
  • Display Digital
  • Includes Carrying Case and Instructions

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list