!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
REFLECTOR ALUMINUM 3IN AMBER

REFLECTOR ALUMINUM 3IN AMBER

GROTE

REFLECTOR ALUMINUM 3IN AMBER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
REFLECTOR ALUMINUM 3IN AMBER

REFLECTOR ALUMINUM 3IN AMBER

GROTE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $7.62 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GRO40233
  • Mfr. Model # 40233
  • UNSPSC # 25172906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.11 lbs

Product Details

Plastic 3 inch lens, two hole mount reflectors with lens gasket cushions lens and protects prim against dirt. Lightweight housing. Low profile.

Technical Specs

  • Item Reflector
  • Shape Round
  • Overall Width 4 11/16 in
  • Overall Diameter 4 11/16 in
  • Housing Material Aluminum
  • Mounting Hardware Included Yes
  • Number of Mounting Holes 2
  • Reflector Material Acrylic
  • Mounting Style Screws, Bolts, or Rivets
  • Reflector Colour Amber
  • Overall Length 4 11/16 in
  • Federal Motor Vehicle Safety Standards Met SAE A
  • Indoor or Outdoor Use Outdoor
  • Mounting Hole Diameter 3 15/16 in
  • Permanence Removable
  • Standards Class A

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list