SPRING DRIVEN HOSE REEL, 150 ° F, RUBBER, POWDER COATED, 17 IN L, 8½ IN W, 18⅝ IN H, 200 PSI, ¼ IN ID, ¼ IN FITTINGS
SPRING DRIVEN HOSE REEL, 150 ° F, RUBBER, POWDER COATED, 17 IN L, 8½ IN W, 18⅝ IN H, 200 PSI, ¼ IN ID, ¼ IN FITTINGS
COXREELS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This spring driven hose reel meets the standards for UL, has a length of 17 inches, a width of 8½ inch, a maximum operating pressure of 200 psi and is designed for the following applications: fuel, gases, mapp, natural, propane. It has an operating temperature 150 Degrees F, is resistant to corrosion and is made of rubber with a powder coated finish/coating. In addition, it has ¼ inch inside diameter. This spring driven hose reel includes a hose.
Technical Specs
Item Spring Driven Hose Reel
Maximum Operating Pressure 200 psi
Drive Type Spring Return
Includes Hose Hose Included
Hose Length 25 ft
Mounting Location Floor, Wall
Overall Length 17 in
Corrosion-Resistant Corrosion-Resistant
Hose Fitting A Size 1/4 in
Hose Reel Type Spring Driven Hose Reel
Base Motion Type Swivel
Twin Hose Compatible Twin Hose Compatible
Reel Finish Powder Coated
Bearing Construction Precision Lubricated
Mount Base Height 6 in
Mounting Hole Center to Center Width 4 in
Reel Diameter 17 in
Standards UL
Hose Reel Primary Application Fuel, Gases, MAPP, Natural, Propane
Hose Capacity 25 ft (1/4 in ID)
Enclosed Enclosed
Hose Inside Dia. 1/4 in
Reel Material Steel
Overall Height 18 5/8 in
Overall Width 8 1/2 in
For Dual Hose For Dual Hose
Hose Fitting B Size 1/4 in
Hose Tube Material Rubber
Pedestal Type Single Pedestal
Swivel Material Brass
Latch Type Spring Loaded
Maximum Operating Temperature 150 Degrees F
Mount Base Width 6 in
Mounting Hole Center to Center Height 5 in
Includes Retractable Reel, Safety Series Welding Hose Reel, Spring Driven Welding Hose Reel, Twin-Line Welding Hose Reel
Hose End Configuration 1/4 in x 1/4 in
Country of Origin United States
(subject to change)