!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HAND CRANK HOSE REEL: 200 FT (½ IN I.D.), 20 IN L X 18¼ IN W X 19 IN H, FKM, SILVER

HAND CRANK HOSE REEL: 200 FT (½ IN I.D.), 20 IN L X 18¼ IN W X 19 IN H, FKM, SILVER

REELCRAFT

HAND CRANK HOSE REEL: 200 FT (½ IN I.D.), 20 IN L X 18¼ IN W X 19 IN H, FKM, SILVER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HAND CRANK HOSE REEL: 200 FT (½ IN I.D.), 20 IN L X 18¼ IN W X 19 IN H, FKM, SILVER

HAND CRANK HOSE REEL: 200 FT (½ IN I.D.), 20 IN L X 18¼ IN W X 19 IN H, FKM, SILVER

REELCRAFT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,197.87 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # RLCHS18000M
  • Mfr. Model # HS18000M
  • UNSPSC # 40142022
  • CATALOGUE PAGE # 1594
  • Shipping Weight 36.0 lbs

Product Details

Ideal for chemical transfer, caustic wash down, solvent handling, and marine applications where salt spray is harsh. Heavy-duty brackets eliminate bending due to angular hose pull. Banded drive spring ensures smooth, automatic hose retrieval.

Technical Specs

  • Item Hand Crank Hose Reel
  • Hose Capacity 200 ft (1/2 in ID)
  • Overall Height 19 in
  • Overall Width 18 1/4 in
  • Reel Finish Polished
  • Enclosed No
  • Mounting Location Bench, Floor, Truck, Wall
  • Includes Gooseneck Yes
  • Swivel Material Stainless Steel
  • Swivel Outlet Size 1/2 in
  • Swivel Outlet Type NPT
  • Swivel Inlet Size 1/2 in
  • Swivel Inlet Type NPT
  • Seal Material FKM
  • Features Chemical Transfer and Industrial Solvent Handling, Ideal for Food Processing, Pre-Rinse, Washdown
  • Mount Base Height 20 in
  • Base Motion Type Stationary
  • Mounting Hole Center to Center Height 10 in
  • Maximum Operating Temperature 210 Degrees F
  • Minimum Operating Temperature -20 Degrees F
  • Reel Diameter 8 in
  • Latch Type Locking
  • For Dual Hose No
  • Hose Reel Primary Application Air, Diesel, Garden, Gasoline, Hydraulic Oil, Oil, Pre-Rinse, Pressure Washer, Washdown, Water
  • Maximum Operating Pressure 3,000 psi
  • Overall Length 20 in
  • Reel Material Stainless Steel
  • Drive Type Hand Crank
  • Includes Hose No
  • Reel Colour Silver
  • Hose Reel Type Free Standing Hose Reel, Vehicle Mount Hose Reel, Wall Mount Hose Reel
  • Swivel Outlet Gender Male
  • Swivel Outlet Thread Size 1/2"-14
  • Swivel Inlet Gender Female
  • Swivel Inlet Thread Size 1/2"-14
  • Includes Instructions
  • Fasteners Included No
  • Handle Length 3 3/4 in
  • Mount Base Width 12 1/2 in
  • Mounting Hole Center to Center Width 15 in
  • Mount Hole Diameter 7/16 in
  • Number of Mount Holes 4
  • Reel Width 9 5/8 in
  • Weight 36 lb
  • Bearing Construction Permanently Lubricated

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list