!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SPRING DRIVEN HOSE REEL, 150 ° F, RUBBER, POWDER COATED, 17 IN L, 8½ IN W, 18⅝ IN H, 200 PSI, ¼ IN ID, ¼ IN FITTINGS

SPRING DRIVEN HOSE REEL, 150 ° F, RUBBER, POWDER COATED, 17 IN L, 8½ IN W, 18⅝ IN H, 200 PSI, ¼ IN ID, ¼ IN FITTINGS

COXREELS

SPRING DRIVEN HOSE REEL, 150 °  F, RUBBER, POWDER COATED, 17 IN L, 8½ IN W, 18⅝ IN H, 200 PSI, ¼ IN ID, ¼ IN FITTINGS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPRING DRIVEN HOSE REEL, 150 ° F, RUBBER, POWDER COATED, 17 IN L, 8½ IN W, 18⅝ IN H, 200 PSI, ¼ IN ID, ¼ IN FITTINGS

SPRING DRIVEN HOSE REEL, 150 ° F, RUBBER, POWDER COATED, 17 IN L, 8½ IN W, 18⅝ IN H, 200 PSI, ¼ IN ID, ¼ IN FITTINGS

COXREELS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $923.35 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CXREZ-P-W125
  • Mfr. Model # EZ-P-W125
  • UNSPSC # 40142022
  • CATALOGUE PAGE # N/A
  • Shipping Weight 46.0 lbs

Product Details

This spring driven hose reel meets the standards for UL, has a length of 17 inches, a width of 8½ inch, a maximum operating pressure of 200 psi, has an operating temperature 150 Degrees F, is resistant to corrosion and is made of rubber with a powder coated finish/coating. In addition, it has ¼ inch inside diameter. This spring driven hose reel includes a hose.

Technical Specs

  • ItemSpring Driven Hose Reel
  • Hose Capacity25 ft (1/4 in ID)
  • EnclosedEnclosed
  • Hose Inside Dia.1/4 in
  • Reel MaterialSteel
  • Overall Height18 5/8 in
  • Overall Width8 1/2 in
  • For Dual HoseFor Dual Hose
  • Hose Fitting B Size1/4 in
  • Hose Tube MaterialRubber
  • Pedestal TypeSingle Pedestal
  • Swivel MaterialBrass
  • Latch TypeSpring Loaded
  • Maximum Operating Temperature150 Degrees F
  • Mount Base Width6 in
  • Mounting Hole Center to Center Height5 in
  • IncludesRetractable Reel, Safety Series Welding Hose Reel, Spring Driven Welding Hose Reel, Twin-Line Welding Hose Reel
  • Hose End Configuration1/4 in x 1/4 in
  • Maximum Operating Pressure 200 psi
  • Drive Type Spring Return
  • Includes Hose Hose Included
  • Hose Length 25 ft
  • Mounting Location Floor, Wall
  • Overall Length 17 in
  • Corrosion-Resistant Corrosion-Resistant
  • Hose Fitting A Size 1/4 in
  • Hose Reel Type Spring Driven Hose Reel
  • Base Motion Type Swivel
  • Twin Hose Compatible Twin Hose Compatible
  • Reel Finish Powder Coated
  • Bearing Construction Precision Lubricated
  • Mount Base Height 6 in
  • Mounting Hole Center to Center Width 4 in
  • Reel Diameter 17 in
  • Standards UL
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list