!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HAND CRANK HOSE REEL: 50 FT (1 IN I.D.), 17 ⅝ IN L X 32 IN W X 18½ IN H, TFE/P, BLUE

HAND CRANK HOSE REEL: 50 FT (1 IN I.D.), 17 ⅝ IN L X 32 IN W X 18½ IN H, TFE/P, BLUE

COXREELS

HAND CRANK HOSE REEL: 50 FT (1 IN I.D.), 17 ⅝ IN L X 32 IN W X 18½ IN H, TFE/P, BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HAND CRANK HOSE REEL: 50 FT (1 IN I.D.), 17 ⅝ IN L X 32 IN W X 18½ IN H, TFE/P, BLUE

HAND CRANK HOSE REEL: 50 FT (1 IN I.D.), 17 ⅝ IN L X 32 IN W X 18½ IN H, TFE/P, BLUE

COXREELS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,171.42 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # CXR1125-650
  • Mfr. Model # 1125-650
  • UNSPSC # 40142022
  • CATALOGUE PAGE # N/A
  • Shipping Weight 55.0 lbs

Technical Specs

  • Item Hand Crank Hose Reel
  • Hose Capacity 50 ft (1 in ID)
  • Overall Height 18 1/2 in
  • Overall Width 32 in
  • Reel Finish Powder Coated
  • Enclosed No
  • Mounting Location Ceiling, Floor, Truck, Wall
  • Includes Gooseneck Yes
  • Swivel Material Nickel Plated Steel
  • Swivel Outlet Size 1 in
  • Swivel Outlet Type NPT
  • Swivel Inlet Size 1 in
  • Swivel Inlet Type NPT
  • Seal Material TFE/P
  • Features A-Frame, Heavy Duty Steel Construction, Outlet Riser
  • Includes Leader Hose No
  • Mount Base Width 15 3/8 in
  • Mounting Hole Center to Center Width 13 3/8 in
  • Mount Hole Diameter 1/2 in
  • Number of Mount Holes 6
  • Reel Width 15 1/2 in
  • Weight 55 lb
  • Bearing Construction Permanently Lubricated
  • Overall Dimensions 17 5/8 in L x 32 in W x 18 1/2 in H
  • Hose Reel Primary Application Air, Chemical Fluid Transfer, Fire Booster Hose, Hydro Seeding, Oil/Lubrication, Pest Control, Pressure Washer, Spraying Operation, Washdown, Water
  • Maximum Operating Pressure 3,000 psi
  • Overall Length 17 5/8 in
  • Reel Material Steel
  • Drive Type Hand Crank
  • Includes Hose No
  • Reel Colour Blue
  • Hose Reel Type Wall Mount Hose Reel
  • Swivel Outlet Gender Female
  • Swivel Outlet Thread Size 1 in
  • Swivel Inlet Gender Female
  • Swivel Inlet Thread Size 1 in
  • Includes Locking Pin
  • Fasteners Included No
  • Handle Length 3 1/2 in
  • Mount Base Height 20 3/8 in
  • Base Motion Type Stationary
  • Mounting Hole Center to Center Height 10 in
  • Maximum Operating Temperature 250 Degrees F
  • Minimum Operating Temperature -40 Degrees F
  • Reel Diameter 17 5/8 in
  • Standards CE
  • For Dual Hose No

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list