!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
REDUCING COUPLING, LEAD-FREE BRASS, COUPLING, 3/8 FPT X 1/4 FPT

REDUCING COUPLING, LEAD-FREE BRASS, COUPLING, 3/8 FPT X 1/4 FPT

FAIRVIEW

REDUCING COUPLING, LEAD-FREE BRASS, COUPLING, 3/8 FPT X 1/4 FPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
REDUCING COUPLING, LEAD-FREE BRASS, COUPLING, 3/8 FPT X 1/4 FPT

REDUCING COUPLING, LEAD-FREE BRASS, COUPLING, 3/8 FPT X 1/4 FPT

FAIRVIEW

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $4.03 / EACH

EHC: EHC :
Min Qty 10 = $40.30

Compliance and Restrictions

  • None

This product must be purchased in multiples of 10 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # FARLF119CB
  • Mfr. Model # LF-119-CB
  • UNSPSC # 40183100
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Product Details

This reducing coupling has a pipe size of 3/8 x 1/4 inches and a maximum pressure of 1,200 PSI. It has a temperature range of -65℉ to 250℉ and an FNPT x FNPT fitting connection. It is made of metal and lead-free brass.

Technical Specs

  • ItemReducing Coupling
  • Specific Fitting ShapeReducing Coupling
  • Basic Fitting ShapeCoupling
  • Pipe Fitting Material Lead-Free Brass
  • Standards ASME A112.18.1/CSA N125.1, CSA B125.3, NSF/ANSI 372
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list