!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
REDUCER WITH CABLE, 4 TO 5 1/2 IN, CONFINED SPACE APPLICATIONS

REDUCER WITH CABLE, 4 TO 5 1/2 IN, CONFINED SPACE APPLICATIONS

MSA

REDUCER WITH CABLE, 4 TO 5 1/2 IN, CONFINED SPACE APPLICATIONS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
REDUCER WITH CABLE, 4 TO 5 1/2 IN, CONFINED SPACE APPLICATIONS

REDUCER WITH CABLE, 4 TO 5 1/2 IN, CONFINED SPACE APPLICATIONS

MSA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,293.61 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MSAA2201-04
  • Mfr. Model # A2201-04
  • UNSPSC # 46182300
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.0 lbs

Product Details

This AS/NZS/CE/EN/ANSI/OSHA-certified, reducer with cable is used for confined space applications and has a size range of 4 to 5 1/2 inches. This product is intended to be used by one worker at a time.

Technical Specs

  • Item Reducer with Cable
  • Workers per System 1
  • Standards AS/NZS 5532 and CE EN735 cl B, Meets All Applicable OSHA Requirements
  • For Use With Confined Space Application

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list