!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
REDUCER,10" X 8" DUCT SIZE

REDUCER,10" X 8" DUCT SIZE

GREENSEAM

REDUCER,10" X 8" DUCT SIZE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
REDUCER,10" X 8" DUCT SIZE

REDUCER,10" X 8" DUCT SIZE

GREENSEAM

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $32.05 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG6EKL1
  • Mfr. Model # GRR10P8PGA26
  • UNSPSC # 40141911
  • CATALOGUE PAGE # 1975
  • Shipping Weight 1.11 lbs

Technical Specs

  • Item Duct Reducer
  • Inlet Diameter 10 in
  • Overall Length 8 in
  • Weight 1.21 lb
  • Maximum Pressure Rating 3 in wc
  • Material Steel
  • Shape Straight
  • Overall Height 8 in
  • End Type Plain
  • Connection Type Press Fit
  • Minimum Pressure Rating 3 in wc
  • Finish Galvanized
  • For Nominal Duct Diameter 10 in
  • Inside Diameter 10 in
  • Product Type Reducer
  • Material Thickness 26 ga
  • Maximum Temperature Rating 212 Degrees F
  • Standards ASTM A653, ASTM A90, ASTM A924, SMACNA Third Edition 2005, Section
  • Outlet Diameter 8 in
  • Overall Width 10 in
  • Colour Silver
  • Series Reducers
  • Compatible with Series LEED(R)
  • Compatible with Brand Greenseam

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list