!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
REDUCER: WROT COPPER, FTG X CUP, ¼ IN X ⅛ IN COPPER TUBE SIZE, FOR ⅜ IN X ¼ IN TUBE OD

REDUCER: WROT COPPER, FTG X CUP, ¼ IN X ⅛ IN COPPER TUBE SIZE, FOR ⅜ IN X ¼ IN TUBE OD

NIBCO

REDUCER: WROT COPPER, FTG X CUP, ¼ IN X ⅛ IN COPPER TUBE SIZE, FOR ⅜ IN X ¼ IN TUBE OD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
REDUCER: WROT COPPER, FTG X CUP, ¼ IN X ⅛ IN COPPER TUBE SIZE, FOR ⅜ IN X ¼ IN TUBE OD

REDUCER: WROT COPPER, FTG X CUP, ¼ IN X ⅛ IN COPPER TUBE SIZE, FOR ⅜ IN X ¼ IN TUBE OD

NIBCO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3.26 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG5P195
  • Mfr. Model # 5P195
  • UNSPSC # 27131613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Item Reducer
  • Fitting Side A Connection Type FTG
  • Fitting Side A Copper Tube Size 1/4 in
  • Fitting Material Wrot Copper
  • Fitting Side B Tube Outer Diameter 1/4 in
  • Maximum Operating Temperature 400 Degrees F
  • Standards ASME B16.22, ASTM B75 Alloy C12200, ISO 9001, MSS SP-104, MSS SP-109, NFPA 99, Pamphlet G4.1, Third-Party Certified 372, Third-Party Certified NSF/ANSI 61
  • Minimum Operating Temperature 20 Degrees F
  • Application Air, Gases, Potable Water
  • Fitting Side B Connection Type Cup
  • Fitting Side B Copper Tube Size 1/8 in
  • Fitting Side A Tube Outer Diameter 3/8 in
  • Maximum Operating Pressure 912 psi @ 100 Degrees F
  • Specific Fitting Shape Straight Reducing Coupling
  • Material Grade C12200
  • Resistance Properties Dezincification-Resistant

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list