!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PRENTICE DRILL BIT, 57/64 IN, HYPER, 3 IN FLUTE

PRENTICE DRILL BIT, 57/64 IN, HYPER, 3 IN FLUTE

CLARKSON-OSBORN

PRENTICE DRILL BIT, 57/64 IN, HYPER, 3 IN FLUTE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PRENTICE DRILL BIT, 57/64 IN, HYPER, 3 IN FLUTE

PRENTICE DRILL BIT, 57/64 IN, HYPER, 3 IN FLUTE

CLARKSON-OSBORN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $38.34 / EACH

EHC: EHC :
Min Qty 3 = $115.02

Compliance and Restrictions

  • None

This product must be purchased in quantities of 3 or more. Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CSBZD50557
  • Mfr. Model # ZD50557
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

This reduced shank Silver and Deming drill bit has a 118 Degrees drill bit point. Plus it has three-inch flutes, and a 118 Degrees drill point.

Technical Specs

  • ItemDrill
  • Finish - MachiningBlack Oxide
  • Drill Bit Size57/64 in
  • Drill Bit Point Angle118 Degrees
  • Flute Length3 in
  • Drill Bit GroupingIndividual
  • Shank Length3 in
  • SeriesZD50
  • Material - Machining High Speed Steel
  • Measurement System Fractional Inch
  • Decimal Equivalent 0.8906 in
  • Flute Type Spiral
  • Overall Length 6 in
  • Shank Dia. 0.5000 in
  • Silver & Deming Drill Yes

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list