This Milwaukee REDSTICK box level jamb set includes two, non-magnetic box levels measuring 32 inches and 72 inches in length, each with an ALL-METAL BACKBONE frame, ensuring long life and accuracy to 0.029 degrees. They have three, impact-protected vials with SHARPSITE technology for best-in-class readability to read plumb and level. This set is backed with a lifetime accuracy guarantee and a limited lifetime warranty.
Technical Specs
ItemMLBXJB
Length78"/32"
Top ReadYes
Number of Plumb Vials2
Number of 30 Degree Vials0
Lighted VialsNo
AccuracyGUARANTEED LIFETIME ACCURACY - Accurate to .029 Degrees ( .0005"/in, 0,5mm/M).
Vial MaterialNA
Magnet TypeNA
FeaturesThe Milwaukee REDSTICK(TM) Box Levels provide industry-leading performance with best-in-class vial readability, frame durability, and magnet strength. The ALL-METAL BACKBONE(TM) on box levels provides the strongest, most durable frame ensuring long-life accuracy. SHARPSITE(TM) Vial Technology provides best-in-class readability with a magnified bubble and high-visibility vial spirit. Amplified Rare Earth Magnets maximize holding power. The Milwaukee REDSTICK(TM) Box Levels are backed by a Lifetime Accuracy Guarantee and a Limited Lifetime Warranty.