!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
14A REDI-BATH SERIES MAGNETIC PARTICLE CONCENTRATE, FLUORESCENT MAGNETIC PARTICLE TESTING

14A REDI-BATH SERIES MAGNETIC PARTICLE CONCENTRATE, FLUORESCENT MAGNETIC PARTICLE TESTING

MAGNAFLUX

14A REDI-BATH SERIES MAGNETIC PARTICLE CONCENTRATE, FLUORESCENT MAGNETIC PARTICLE TESTING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
14A REDI-BATH SERIES MAGNETIC PARTICLE CONCENTRATE, FLUORESCENT MAGNETIC PARTICLE TESTING

14A REDI-BATH SERIES MAGNETIC PARTICLE CONCENTRATE, FLUORESCENT MAGNETIC PARTICLE TESTING

MAGNAFLUX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $137.43 / EACH

EHC: EHC :
Min Qty 6 = $824.58

Compliance and Restrictions

  • None

This product must be purchased in multiples of 6 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MFX01-9130-41
  • Mfr. Model # 01-9130-41
  • UNSPSC # 15121520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.03 lbs

Product Details

This 14A Redi-Bath magnetic particle concentrate features convenient to use, improve inspection consistency and reliability, increases indication detection, minimizes inspection time. Plus, it is for use with critical applications, high volume testing, machined parts, mixing with hard-water, smooth surface finish, and more. It can be used for Fluorescent Magnetic Particle Testing.

Technical Specs

  • Item Magnetic Particle Concentrate
  • Container Type Bottle
  • Standards AMS 3044, ASME BPVC, ASTM E1444, ASTM E709, NAVSEA 250-1500-1, NAVSEA T9074-AS-GIB-010/271
  • Colour Brown
  • For Use On After Secondary Processing, Critical Applications, High Volume Testing, Machined Parts, Mixing with Hard-Water, Smooth Surface Finish, Very Fine to Fine Discontinuities
  • Process Fluorescent Magnetic Particle Testing
  • Minimum Temperature 6 Degrees C
  • Container Capacity 789 ml
  • Product Type Particle Concentrate
  • Series 14A Redi-Bath
  • Features Convenient to Use, Improve Inspection Consistency and Reliability, Increases Indication Detection, Minimizes Inspection Time
  • Form Particle Concentrate
  • Maximum Temperature 48 Degrees C

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list